Learn More
Thermo Scientific™ HeraSafe 2030i 6ft NSF-CTS Series, Factory acceptance testing documentation, IQ/OQ Field Service
HeraSafe 2030i-CTS Series, Complete Validation Package including Compliance Binder, IQ/OQ Documents supporting a timely and rapid validation process
Supplier: Thermo Scientific™ 51033639
Description
HeraSafe 2030i-CTS Series, Complete Validation Package including Compliance Binder, IQ/OQ Documents supporting a timely and rapid validation process. The Herasafe 2030i-CTS Series BSC is designed to deliver performance with superior precision for demanding cell culture applications and other sensitive work requiring assured safety for product, personnel and environment, especially for bio pharma and advanced research initiatives.
Specifications
Herasafe 2030 i, 6 ft., with 10 in. sash opening and indented single piece work tray. | |
Stainless Steel (316) | |
Herasafe 2030i | |
25.4 cm | |
7 in. GUI | |
H14 HEPA | |
80 W/h | |
2 x Each Side plus Smart Ports | |
31.5 x 74.8 x 60.5 | |
617 lb. | |
120 V |
NSF/ANSI 49 | |
Factory Acceptance Testing Documentation | |
4 Rear Wall | |
74.8 in. | |
1.0000 | |
1899 mm | |
LED | |
10 in. | |
60 Hz | |
694 lb. | |
316 W/h |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.