Thermo Scientific™ Herasafe™ KS (NSF) Class II, Type A2 Biological Safety Cabinets Available on GSA/VA Contract for Federal Government customers only.

Perform quick, simple cleaning and fumigation with this biological safety cabinet, featuring an advanced design for protection and ease of use.

Manufacturer: Thermo Scientific™ 51027117

 View more versions of this product

Catalog No. 13-998-001

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) Exterior 31.5 x 51.2 x 62.2 in. (80 x 120 x 158.6cm)
    Filter Type H14 HEPA EN 1822
    Height (Metric) Exterior 78cm
    Hertz 50/60Hz
    Item Description 4 ft. (1.2m) wide
    Lighting 79fc (>850lx)
    Load Bearing Capacity (Metric) 50kg (one-piece work surface); 25kg (single segmented work surface)
    Net Weight (Metric) 200kg
    Ports 4 access (2 on each side wall)
    Service Fixtures Up to 4 installed through access ports; up to 6 additional factory-installed on rear wall
    Voltage 120V
    Certifications/Compliance NSF certified
    Model KS12 (Standard)
    Outlets 1 duplex, each side wall,1 duplex, each side wall
    Power Consumption 275w (operating setpoint); 40w (reduced flow mode)
    Sash Opening (Metric) 25cm (77.3cm max)
    Volume (Metric) Exhaust 339/441 cfm
    Width (English) Exterior 4 ft.
    Width (Metric) Exterior 120cm
    Electrical Requirements 120V 50/60Hz
    Filter Efficiency 99.995% at 0.3µm particle size
    Height (English) Exterior 62.2 in.
    Includes Cabinet, cross-beam UV, one-piece indented worktray and battery back-up for front window
    Length (English) Exterior 31.5 in.
    Length (Metric) Exterior 80cm

    Perform quick, simple cleaning and fumigations with the Thermo Scientific™ Herasafe™ KS (NSF) Class II, Type A2 Biological Safety Cabinet, featuring an advanced design for protection and ease of use. Also includes automated airflow compensation and balancing with Thermo Scientific™ Smartflow™, a spacious work area with comfortable armrests, and an intuitive eye-level control with hand-held controls to assist with ADA compliance.

    Herasafe KS Class II biological safety cabinets deliver maximum safety, comfort and convenience. Featuring an advanced design for easy operation and maximum safety, Herasafe KS cabinets may be used wherever protection is of paramount importance.

    Safety and Protection

    • HEPA filters guarantee maximum filtration efficiency of 99.995% at the most penetrating particle size (MPPS)
    • Pressure sensor monitoring ensures safe airflow across the entire work surface
    • SmartFlow™ digital technology maintains constant airflow during normal filter loading or temporary airflow obstruction due to foreign objects
    • Digital Airflow Verification immediately alerts to any airflow obstruction

    Performance and Operation

    • Interior eye-level display on rear wall for “at-a-glance” monitoring of safety parameters
    • Performance factor (PER) indicates: cabinet is safe, cabinet is safe but time for service, cabinet should not be used
    • Display parameters include downflow air velocity, cabinet malfunction, time of day, operating time of optional UV-C lights, total operating hours
    • Timer for delayed start
    • Stopwatch function
    • Handheld control for use inside cabinet eliminates glove changes before changing cabinet settings

    Construction

    • Motorized front window with adjustable 25cm working aperture slopes 10°
    • DC motor technology uses energy efficiently with lower heat output
    • Aerosol-tight window sealing for additional protection when cabinet is in stand-by mode
    • Frameless front sash and side glass window yields unobstructed view of the total work area
    • Scratch-resistant stainless-steel work surface with indentations that trap spilled liquids

    Certifications/Compliance

    • Independently tested and certified to EN 12469 standard for Class II biological safety cabinets by TUV Nord. Compliant with NSF/ANSI™ 49 for Class II biological safety cabinets.
    Ordering Information:

    Adjustable stand options with electric or manual adjustment. Work surfaces available as single or segmented modules.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit