Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Herasafe™ KS (NSF) Class II, Type A2 Biological Safety Cabinets

Perform quick, simple cleaning and fumigation with this biological safety cabinet, featuring an advanced design for protection and ease of use.

Specifications

Electrical Requirements 120V 50/60Hz
Filter Efficiency 99.995% at 0.3µm particle size
Filter Type H14 HEPA EN 1822
Height (English) Exterior 62.2 in.
Hertz 50/60Hz
View More Specs

Products 4
Catalog Number Mfr. No. Width (English) Exterior Includes Price Quantity & Availability  
Catalog Number Mfr. No. Width (English) Exterior Includes Price Quantity & Availability  
13-998-000
Accessories View Documents
Thermo Scientific™
51027116
3 ft. Cabinet, cross-beam UV, one-piece indented worktray and battery back-up for front window This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
13-998-001
Accessories View Documents
Thermo Scientific™
51027117
4 ft. Cabinet, cross-beam UV, one-piece indented worktray and battery back-up for front window This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
13-998-002
Accessories View Documents
Thermo Scientific™
51027118
5 ft. Cabinet, cross-beam UV, one-piece indented worktray and battery back-up for front window This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
13-998-003
Accessories View Documents
Thermo Scientific™
51027120
6 ft. Cabinet, cross-beam UV, one-piece indented worktray and battery back-up for front window This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Perform quick, simple cleaning and fumigations with the Thermo Scientific™ Herasafe™ KS (NSF) Class II, Type A2 Biological Safety Cabinet, featuring an advanced design for protection and ease of use. Also includes automated airflow compensation and balancing with Thermo Scientific™ Smartflow™, a spacious work area with comfortable armrests, and an intuitive eye-level control with hand-held controls to assist with ADA compliance.

Herasafe KS Class II biological safety cabinets deliver maximum safety, comfort and convenience. Featuring an advanced design for easy operation and maximum safety, Herasafe KS cabinets may be used wherever protection is of paramount importance.

Safety and Protection

  • HEPA filters guarantee maximum filtration efficiency of 99.995% at the most penetrating particle size (MPPS)
  • Pressure sensor monitoring ensures safe airflow across the entire work surface
  • SmartFlow™ digital technology maintains constant airflow during normal filter loading or temporary airflow obstruction due to foreign objects
  • Digital Airflow Verification immediately alerts to any airflow obstruction

Performance and Operation

  • Interior eye-level display on rear wall for “at-a-glance” monitoring of safety parameters
  • Performance factor (PER) indicates: cabinet is safe, cabinet is safe but time for service, cabinet should not be used
  • Display parameters include downflow air velocity, cabinet malfunction, time of day, operating time of optional UV-C lights, total operating hours
  • Timer for delayed start
  • Stopwatch function
  • Handheld control for use inside cabinet eliminates glove changes before changing cabinet settings

Construction

  • Motorized front window with adjustable 25cm working aperture slopes 10°
  • DC motor technology uses energy efficiently with lower heat output
  • Aerosol-tight window sealing for additional protection when cabinet is in stand-by mode
  • Frameless front sash and side glass window yields unobstructed view of the total work area
  • Scratch-resistant stainless-steel work surface with indentations that trap spilled liquids

Certifications/Compliance

  • Independently tested and certified to EN 12469 standard for Class II biological safety cabinets by TUV Nord. Compliant with NSF/ANSI™ 49 for Class II biological safety cabinets.
Ordering Information:

Adjustable stand options with electric or manual adjustment. Work surfaces available as single or segmented modules.

Specifications

Specifications

120V 50/60Hz
H14 HEPA EN 1822
50/60Hz
80cm
4 access (2 on each side wall)
120V
99.995% at 0.3µm particle size
62.2 in.
31.5 in.
50kg (one-piece work surface); 25kg (single segmented work surface)
Up to 4 installed through access ports; up to 6 additional factory-installed on rear wall
1 duplex, each side wall
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit