Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubator with Tube Revolver, 104 L, Stainless Steel, PROMO

Temperature Range: Ambient +5°C to 105°C

Manufacturer:  Thermo Scientific™ 51028067VP

Catalog No. 51-028-067VP


Add to cart
This item is not returnable. View return policy

Description

Description

  • Deliver excellent temperature consistency
  • Effective and flexible tool in the lab to be used for multiple applications
  • Dual convection for application versatility—fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON / OFF cycles
  • Internal socket allows the use of equipment, such as shakers or stirrers, inside the unit
  • Easy to clean, corrosion-resistant stainless-steel interior (AISI 304)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Exceptionally small footprint
  • Internal glass door allows sample viewing without impacting temperature
  • Tube Revolver
    • Interchangeable rotisseries accommodate different tube sizesfor maximum flexiblity. Each paddle can be adjusted from 0-90 degrees.
    • Achieve more effective mixing with oscillating mode. Oscillation will occur at every 40 degrees in the rotation cycle.
    • Small footprint
    • Plug-and-play simplicity
    • Maintenance-free motor, quiet operation
    • Dimensions (L x W x H): 6 x 8.9 x 7.7 in. (154 x 225 x 195mm)
    • Speed Range: 10 to 40 rpm
    • AC100 V to 240 V, 50/60 Hz
  • RT Basic Magnetic Stirrer
    • Low profile, lightweight design with small footprint
    • Speed Control: 150 to 2500 rpm
    • Dimensions (L x W x H): 5.12 x 5.12 x 2.56 in. (130 x 30 x 65mm)
    • 100 to 240 V 50/60 Hz
    • Brushless DC motor
  • Cimarec+ Stirring Hotplate
    • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
    • Temperature adjustable in 1 degree increments
    • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
    • Top plate choices in ceramic or aluminum
    • Easy-to-read LED display for heating and stirring
    • Raised display design protects electronics from spills
    • Optional temperature probe and splash guard protection shield
    • Variable sizes for different sample volumes
    • Heating Surface (L x W): 7.25 x 7.25 in. (18.4 x 18.4cm)
    • Speed Range: 50 to 1,500rpm
Specifications

Specifications

7 A
Microprocessor control with vacuum fluorescent display
104 L
36.8 x 46.4 x 60.8 cm (14.5 x 18.3 x 23.9 in.)
Ambient +5°C to 105°C
Tube Revolver
NEMA 5-15
±0.6°C
840 w
56 kg
55 lb.
Dual Convection
Stainless Steel
56.5 x 64 x 82 cm (22.2 x 25.2 x 32.3 in.)
120 V, 60 Hz
2 supplied/16 max.
±0.1°C
Weekly, real time, hour
123 lb.
Microbiological Incubator
SDS
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit