Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubator: PROMO

Receive two extra shelves with the purchase of a Heratherm benchtop microbiological incubator or a Heratherm heating and drying oven

Ensure outstanding sample safety with Heratherm Advanced Protocol Security Microbiological Inc

Specifications

Controller Type Microprocessor control with vacuum fluorescent display
Temperature Range (Metric) Ambient +5° to 105°C
Timer weekly / real time / hour
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (Metric) Material Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Material Voltage Price Quantity & Availability  
51-028-069SF View Documents Thermo Scientific™
51028069SF
66 L Coated Steel 120 V This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
51-028-111SF View Documents Thermo Scientific™
51028111SF
178 L Coated Steel 120 V This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Features:
  • Dual convection for application versatility (except for large capacity units)—fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON / OFF cycles
  • Easy to clean, stainless-steel interior (AISI 304)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Optional sample sensor provides exact temperature of sample on display
  • Lockable door with alarm for restricted access (except for large-capacity units)
  • Exceptionally small footprint
Temperature Stability:
  • Broad temperature range from 5°C above ambient to 105°C—suitable for drying application
  • Temperature uniformity of ±0.6°C (Fan off) and between ±0.2°C and 0.4°C (Fan full speed) (measured at 37°C)
  • Temperature stability of ±0.1°C (measured at 37°C)†
  • Automatic over- and under-temperature alarm
  • Internal glass door allows sample viewing without impacting temperature

140°C decontamination cycle

  • At 140°C contaminating microorganisms are reduced to a minimum —comparable to sterilization —within a six hour heating cycle
  • No need for separate autoclaving of internal fittings
  • Certified by an accredited microbiological institute

Ordering Information:

Availability may vary by country.

Note:
†Value assumes fan is off. With fan at full speed, uniformity is ±0.2°C (51028069/51028264, 51028136/51028541), ±0.3°C (51028070/51028535, 51028137/51028542), and ±0.4°C (51028111/51028327, 51028138/51028543).

Specifications

Specifications

Microprocessor control with vacuum fluorescent display
Ambient +5° to 105°C
weekly / real time / hour

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal re

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit