Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubator, 104 L

Temperature Range: Ambient +5° to 105°C

Manufacturer:  Thermo Scientific™ 51028070VP

Catalog No. 51-028-070VP


Add to cart
This item is not returnable. View return policy

Description

Description

  • Dual convection for application versatility (except for large capacity units)—fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON / OFF cycles
  • Easy to clean, stainless-steel interior (AISI 304)
  • Broad temperature range from 5°C above ambient to 105°C—suitable for drying application
  • Temperature uniformity of ±0.6°C (Fan off) and between ±0.2°C and 0.4°C (Fan full speed) (measured at 37°C)
  • Temperature stability of ±0.1°C (measured at 37°C)
  • Automatic over- and under-temperature alarm
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Optional sample sensor provides exact temperature of sample on display
  • Internal glass door allows sample viewing without impacting temperature
  • Lockable door with alarm for restricted access (except for large-capacity units)
  • Exceptionally small footprint
  • At 140°C contaminating microorganisms are reduced to a minimum —comparable to sterilization —within a six hour heating cycle
  • No need for separate autoclaving of internal fittings
  • Certified by an accredited microbiological institute
  • Tube Revolver
    • Interchangeable rotisseries accommodate different tube sizesfor maximum flexiblity. Each paddle can be adjusted from 0-90 degrees.
    • Achieve more effective mixing with oscillating mode. Oscillation will occur at every 40 degrees in the rotation cycle.
    • Small footprint
    • Plug-and-play simplicity
    • Maintenance-free motor, quiet operation
    • Dimensions (L x W x H): 6 x 8.9 x 7.7 in. (154 x 225 x 195mm)
    • Speed Range: 10 to 40 rpm
    • AC100 V to 240 V, 50/60 Hz
  • RT Basic Magnetic Stirrer
    • Low profile, lightweight design with small footprint
    • Speed Control: 150 to 2500 rpm
    • Dimensions (L x W x H): 5.12 x 5.12 x 2.56 in. (130 x 30 x 65mm)
    • 100 to 240 V 50/60 Hz
    • Brushless DC motor
Specifications

Specifications

11.6 A
Dual Convection
36.8 x 46.4 x 60.8 cm (14.5 x 18.3 x 23.9 in.)
Ambient +5°C to 105°C
120 V, 60 Hz
2 supplied/16 max.
±0.1°C
Weekly, real time, hour
123 lb.
Microprocessor control with vacuum fluorescent display
104 L
56.5 x 64 x 82 cm (22.2 x 25.2 x 32.3 in.)
Coated Steel
Tube Revolver
NEMA 5-15 US
±0.6°C (fan off)
1390 w
56 kg
SDS
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit