Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ General Protocol Microbiological Incubator, 405 L Available on GSA/VA Contract for Federal Government customers only.

Temperature Range: 5° above ambient to 75°C

Manufacturer:  Thermo Scientific™ 51029321HP

Catalog No. 51-029-321HP


Add to cart

Description

Description

  • Gravity convection provides gentle air flow and minimal drying out
  • Temperature range from ambient 5° to 75°C
  • Temperature uniformity of ±0.6°C (measured at 37°C)
  • Temperature stability of ±0.2°C (measured at 37 °C)
  • Corrosion-resistant stainless-steel chamber (AISI 430)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Internal glass door allows sample viewing without impacting temperature
  • Exceptionally small footprint
  • RT Basic Magnetic Stirrer
    • Low profile, lightweight design with small footprint
    • Speed Control: 150 to 2500 rpm
    • Dimensions (L x W x H): 5.12 x 5.12 x 2.56 in. (130 x 30 x 65mm)
    • 100 to 240 V 50/60 Hz
    • Brushless DC motor
  • Heratherm™ Compact Microbiological Incubator
    • Minimal benchtop space for space restricted lab areas
    • Easy-to-use interface
    • Internal light and window in door facilitates sample observation
    • Temperatures at or below ambient: 17° to 40°C
    • Temperature uniformity of ±1.2°C (measured at 37°C)
    • Temperature stability of ± 0.2°C (measured at 37°C)
    • High temperature accuracy
    • Interior Dimensions (L x W x H): 11.4 x 7.1 x 12.2 in. (29 x 18 x 31cm)
    • Exterior Dimensions (L x W x H): 18.5 x 10.2 x 16.3 in. (47 x 26 x 41.5cm)
    • Capacity: 18 L
    • 100-240V 50/60Hz
    • LED Display

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

9 A
Microprocessor control with vacuum fluorescent display
405 L
77 x 77.8 x 154.5 cm (30.3 x 30.6 x 60.8 in.)
120 V, 60 Hz
2 supplied/39 max.
±0.5°C at 37°C
320 lb.
cCSAus
Gravity Convection
56.9 x 54.4 x 130.7 cm (22.4 x 21.4 x 51.5 in.)
Ambient +5°C to 75°C
Compact Incubator
NEMA 5-15 US
1080 w
145 kg
SDS
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit