Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ General Protocol Microbiological Incubators - PROMO

Thermo Scientific™ Heratherm General Protocol Microbiological Incubators are designed with sample safety in mind, for applications in pharmaceutical, medical, food and research laboratories.

Manufacturer:  Thermo Scientific™ 51028064BTL

 View more versions of this product

Catalog No. 51-028-064HBT


Add to cart
This item is not returnable. View return policy

Description

Description

Key Features:
  • Gravity convection provides gentle air flow and minimal drying out
  • Corrosion-resistant stainless-steel chamber (AISI 430)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Exceptionally small footprint
Temperature Security:
  • Temperature range from ambient + 5° to 75°C
  • Internal glass door allows sample viewing without impacting temperature

Ordering Information:

Availability may vary by country.

Warranty: 2 year warranty

Specifications

Specifications

4.5 A
cCSAus
Gravity convection
117 L
16.3 x 18.3 x 23.9 in. (41.4 x 46.4 x 60.8 cm)
Ambient +5°C to 75°C
60 Hz
Nema 5-15 US
540 w
51 kg
4 cu. ft.
Microprocessor control with vacuum fluorescent display
41.4 cm
Stainless Steel
22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
120 V, 60 Hz
2 supplied/ 16 max.
120 V
112 lb.
Microbiological Incubator
SDS
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit