Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ General Protocol Ovens: PROMO

Perform routine applications simply and safely with Thermo Scientific™ Heratherm™ General Protocol Ovens

Manufacturer:  Thermo Scientific™ 51028112SD

 View more versions of this product

Catalog No. 51-028-112HSD

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Perform routine applications simply and safely with Thermo Scientific™ Heratherm™ General Protocol Ovens, which provide an ideal heating and drying solution for research, clinical or industrial needs.

Heratherm General Protocol Ovens provide a choice of gravity convection for gentle drying and heating, or mechanical convection for faster drying and heating, and superior temperature uniformity. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±4°C or better, and temperature stability of at least ±0.4°C at 150°C. Mechanical convection models provide temperature uniformity of ±4.0°C or better, and temperature stability of at least ±0.4°C at 150°C.

  • Five sizes (60, 100, 180, 400, or 750L)
  • Operating temperatures from 50° to 250°C
  • Automatic over-temperature alarm system to protect samples
  • Low overall energy consumption
  • Built in timer
  • Excellent footprint/volume ratio
  • Corrosion-resistant galvanized steel chambers with rounded corners for easy cleaning
  • Large, easy to read vacuum fluorescent display
  • Easy to use, microprocessor-controlled touch button operation
  • Easy to access—doors can be opened to over 180°C
Specifications

Specifications

120 V
ON / OFF
12.9 in.
14.4 A
16.4 in.
22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
18.9 in.
48 cm
22.2 in.
65 L
Gravity Convection
20.9 in.
53 cm
±0.4°C
1730 w
32.8 cm
Microprocessor control with vacuum fluorescent display
41.5 cm
60 Hz
28.3 in.
72 cm
56.5 cm
16.4 x 12.9 x 18.9 in. (41.5 x 32.8 x 48 cm)
120 V 60 Hz
2 supplied/13 max.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.