Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ General Protocol Ovens Available on GSA/VA Contract for Federal Government customers only.

Perform routine, day-to-day work in these general protocol ovens, which provide a safe, ideal heating and drying solution for research, clinical or industrial needs.

Manufacturer:  Thermo Scientific™ 51028121

 View more versions of this product

Catalog No. 51-028-121H


Add to cart
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Description

Description

Perform routine applications simply and safely with Thermo Scientific™ Heratherm™ General Protocol Ovens. These ovens provide an ideal heating and drying solution for research, clinical or industrial needs.

Features:

  • Operating temperatures from 50°C to 250°C
  • Automatic over-temperature alarm system
  • Low overall energy consumption
  • Built-in timer
  • Corrosion-resistant stainless steel chambers with rounded corners
  • Large, easy-to-read vacuum fluorescent display
  • Easy-to-use, microprocessor-controlled touch button operation
  • Doors can be opened at over 180°C

Ordering Information:
Availability may vary by country

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

120 V
14.5 in.
35.4 cm
50°C to 250°C
72 cm
ON / OFF
60 Hz
22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
22.2 in.
12 A
14.5 x 13.9 x 20 in. (58.9 x 35.4 x 50.8 cm)
120 V 60 Hz
2 supplied/13 max.
13.9 in.
20 in.
50.8 cm
56.5 cm
58.9 cm
Microprocessor control with vacuum fluorescent display
±0.3°C
28.3 in.
1440 w
66 L
Mechanical Convection
20.9 in.
53 cm
SDS
Documents
Product Certifications
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.