Hermitage Hypo-Pore Paper Tapes

Features reliable adhesion with gentle removal

Manufacturer: Moore Medical Corp 71566

 View more versions of this product

Catalog No. 19-898-478

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Dimensions (L x W) 10 yd. x 2 in. (9m x 9.14m (10yds.))
    For Use With (Application) Provides reliable adhesion and gentle removal
    Length (English) 10 yd.
    Length (Metric) 9m
    Material Paper
    Product Type Hypo pore Paper Tape
    Quantity 6 Box
    Width (English) 2 in.
    Width (Metric) 9.14m (10yds.)
    Adhesive Type Self-Adhesive

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit