Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hexamethyldisilane, 98+%, ACROS Organics™
Click to view available options
Quantity:
10mL
50mL
250mL
Packaging:
Glass bottle
Specifications
Specific Gravity | 0.71 |
Flash Point | 11°C |
Boiling Point | 112°C to 114°C |
Melting Point | 15°C |
Density | 0.7100g/mL |
Refractive Index | 1.4211 to 1.4231 |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Quantity | 250mL |
Color | Colorless |
Show More |
Safety and Handling
GHS H Statement:
Highly flammable liquid and vapor.
GHS P Statement:
Keep away from heat/sparks/open flames/hot surfaces. - No smoking.
Ground/Bond container and receiving equipment.
WARNING: The information provided on this web site was developed in compliance with European Union (EU) regulations and is correct to the best of our knowledge, information and belief at the date of its publication. The information given is designed only as a guide for safe handling and use. It is not to be considered as either a warranty or quality specification.
GHS Signal Word: Danger
EINECSNumber : 215-911-