Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HexArmor™ Hercules™ NSR 3041 Gloves
Click to view available options
Size:
Medium
Large
X-Large
Description
- SuperFabric™ brand material offers highest needlestick-resistance available
- 360° degree cut protection - ANSI/ISEA Cut Level A9, Needlestick Level 5
- Full coverage design and pre-curved shape for comfort and protection
- Specialized silicone gripping surface on palm
- Launderable
Specifications
Coating Material | Silicone |
Color | Black |
Cut Resistance Rating | ANSI A9 |
Material | SuperFabric |
Product Type | Cut-resistant Gloves |
Size | Medium |
EN388 Standard | EN 388:4X12F |
For Use With (Application) | Fine-toothed animal handling, wastewater and sewage treatment |
Model | 3041-M |
Series | Hercules™ NSR 3041 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction