Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hexylamine, 99%, ACROS Organics™
Click to view available options
Quantity:
5mL
100mL
500mL
1L
Packaging:
Glass bottle
Specifications
Viscosity | 0.83 mPa.s (20°C) |
Refractive Index | 1.4170 to 1.4190 |
Water | 0.5% max. (K.F.) |
Infrared Spectrum | Authentic |
Melting Point | -19.0°C |
Specific Gravity | 0.75 |
Flash Point | 27°C |
Color | Colorless to Yellow |
Density | 0.7500g/mL |
Packaging | Glass bottle |
Show More |
Safety and Handling
GHS H Statement
Flammable liquid and vapor.
Causes severe skin burns and eye damage.
Toxic in contact with skin.
Toxic if swallowed.
Harmful to aquatic life with long lasting effects.
GHS P Statement
Wear protective gloves/protective clothing/eye protection/face protection.
Keep away from heat/sparks/open flames/hot surfaces.
- No smoking.
IF ON SKIN (or hair): Take off immediately all contaminated clothing.
Rin
GHS Signal Word: Danger
EINECSNumber : 203-851-8
RTECSNumber : MQ4540000
TSCA : TSCA