HF scientific Chlorine Pocket Photometer

Test Free or Total Chlorine anywhere in the field for sample sizes up to 5mL

Manufacturer: HF scientific 10472

 View more versions of this product

Catalog No. 15-393-92

  Check Availability
Add to Cart

    Specifications

    Product Type Pocket Photometer (Free Chlorine)
    Dimensions (L x W x H) 3 x 7 x 10.5 in. (7.6 x 17.8 x 27cm)
    Accuracy ±2%
    Height (English) 10.5 in.
    Length (Metric) 7.6cm
    Voltage Four AAA batteries
    Width (Metric) 17.8cm
    IP Rating IP67
    Includes Four measuring cuvettes with caps, Powder Pop Dispenser with 400 doses of DPD, four "AAA" batteries and instructions
    Certifications/Compliance CE, EPA 4500-ClO2D
    Range 0 to 10mg/L
    Display Type LCD
    Incident Light Source LED
    Resolution 0.01ppm
    Width (English) 7 in.
    Warranty 1 Year
    Operating Temperature Range 0° to 50°C
    Wavelength 515nm
    Height (Metric) 27cm
    Length (English) 3 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit