HF scientific Micro 1000 White Light and Infrared Ratio Turbidimeters

Provide easy nephelometric measurements in less than six seconds from a 30mL sample

Manufacturer: HF scientific 20016

 View more versions of this product

Catalog No. 15-393-97

  Check Availability
Add to Cart

    Specifications

    Response Time <6 sec.
    Sample Size 30mL
    Temperature (English) Operating 32° to 122°F
    Width (Metric) 25cm
    Certifications/Compliance CE, UL, CSA, US EPA
    Calibration Type ProCal calibration standards
    For Use With (Application) Ideal and affordable tool for research as well as routine analytical measurements
    Includes One set of calibration standards, operator's manual, two measuring cuvets with light shield caps and plug-in power adapter
    Product Type Micro1000 Turbidimeter
    Resolution 0.0001 NTU
    Temperature (Metric) Operating 0° to 50°C
    Warranty 1 Year
    Battery Life 10 Years
    Battery Type Lithium
    Display Type LCD
    Accuracy ±2%, ±5%, ±10%
    Dimensions (L x W x H) 10.75 x 10 x 3.75 in. (27 x 25 x 9.5cm)
    Method Nephelometric
    Range 0 to 10000 NTU 0 to 2450 EBC 0 to 10000 FNU 0 to 10000 FAU
    Length (English) 10.75 in.
    Length (Metric) 27cm
    Light Source Infrared LED
    Voltage 100/240V
    Weight (English) 2.87 lb.
    Weight (Metric) 1.3kg
    Width (English) 10 in.
    Height (English) 3.75 in.
    Height (Metric) 9.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit