Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HF scientific Micro 1000 White Light and Infrared Ratio Turbidimeters

Provide easy nephelometric measurements in less than six seconds from a 30mL sample

Manufacturer:  HF scientific 20014

 View more versions of this product

Catalog No. 15-393-95


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Micro1000 Turbidimeter
±2%, ±5%, ±10%
10.75 x 10 x 3.75 in. (27 x 25 x 9.5cm)
One set of calibration standards, operator's manual, two measuring cuvets with light shield caps and plug-in power adapter
0 to 10000 NTU 0 to 2450 EBC 0 to 10000 FNU 0 to 10000 FAU
Lithium
3.75 in.
10.75 in.
Tungsten filament lamp
30mL
0° to 50°C
2.87 lb.
10 in.
1 Year
0.0001 NTU
ProCal calibration standards
Ideal and affordable tool for research as well as routine analytical measurements
Nephelometric
10 Years
LCD
9.5cm
27cm
<6 sec.
32° to 122°F
100/240V
1.3kg
25cm
CE, UL, CSA, US EPA
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit