HF scientific ProCal™ Primary Turbidity Standards for Hach™ 2100N Laboratory Turbidimeter

Standards not harmful to the environment or to worker safety

Manufacturer: HF scientific 52180

 View more versions of this product

Catalog No. 15-393-604

  Check Availability
Add to Cart

    Specifications

    Volume (English) 8.45 oz.
    Turbidity 20 NTU
    Volume (Metric) 250mL
    Type Primary Turbidity Standard
    Certifications/Compliance EPA
    Shelf Life 2 Years
    For Use With (Equipment) For Hach™ 2100N turbidimeter

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit