Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Hi-Vis Lime Long Sleeve T-Shirt

Pyramex™ Hi-Vis Lime Long Sleeve T-Shirt with ANSI/ISEA 107-2015 safety compliance

Specifications

Color Hi-Vis Lime
Material Polyester
No. of Pockets 1
Tape Type China Brand Flat Silver
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 3
View More Specs

Products 7
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-555-299
View Documents
Pyramex™
RLTS3110M
Medium N/A
19-555-298
View Documents
Pyramex™
RLTS3110L
Large N/A
19-555-311
View Documents
Pyramex™
RLTS3110XL
X-Large N/A
19-555-307
View Documents
Pyramex™
RLTS3110X2
2X-Large N/A
19-555-308
View Documents
Pyramex™
RLTS3110X3
3X-Large N/A
19-555-309
View Documents
Pyramex™
RLTS3110X4
4X-Large N/A
19-555-310
View Documents
Pyramex™
RLTS3110X5
5X-Large N/A
Description

Description

  • Top sleeve stripe: 2 in. silver reflective stripe around sleeves 7 in. from top of the shoulder
  • Bottom sleeve stripe: 2 in. silver reflective stripe around sleeves 4.5 in. below the top sleeve stripe
  • One 2 in. silver reflective stripe applied horizontally across the lower chest
  • Two 2 in. silver reflective stripes run from top of the horizontal stripe, over shoulders to the top of back horizontal stripe
  • Outside left chest patch pocket measures 5.5 x 5.5 in.
Specifications

Specifications

Hi-Vis Lime
1
ANSI/ISEA 107-2015, Type R - Class 3
Polyester
China Brand Flat Silver
Long sleeve
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit