Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Hi-Vis Long Sleeve T-Shirts
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- One 2 in. silver reflective stripe applied horizontally across lower chest
- Two 2 in. silver reflective stripes run vertically from top of horizontal stripes, over shoulders to the top of the back horizontal stripe
- Two in. silver reflective stripes around both long sleeves
- Upper stripe is applied 7 in. higher on the sleeve than lower stripe
- Lower stripe is 4.5 in. below the upper stripe
- Single pocket is 5.5 x 5.5 in. on the outside left chest patch pocket
Specifications
Size | X-Large |
Material | Polyester |
Color | Hi-vis Orange |
Sleeve Style | Long Sleeve |
No. of Pockets | 1 |
Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 3 |
Size (English) Chest | 46 to 48 in. |
Tape Type | China Brand Flat Silver |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction