Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Hi-Vis Reflective Safety Vests
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Front: Hook & Loop closure
- One 2 in. silver reflective stripe applied horizontally 8.5 in. from the bottom
- Two 2 in. silver reflective stripes run vertically from top of horizontal stripes, over shoulders to top of back side horizontal stripe
Specifications
Closure Type | Hook and Loop |
Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
Color | Hi-vis Orange |
Size | Medium |
Material | Polyester |
Size (English) Chest | 38 to 40 in. |
Tape Type | China Brand Flat Silver |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction