Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ Hi-Vis Crinkle Latex Coated Seamless Knit Acrylic Gloves
Click to view available options
Size:
Large
Medium
Small
X-Large
Description
- Acrylic material provides economical cold weather protection
- Latex coating enhances grip capabilities in wet/dry conditions
- Knit wrist prevents dirt and debris from entering the glove
- Hi-vis coloring increases worker safety in low-light environments
- Gloves quickly evaporate moisture and perspiration from the skin
- Launderable fabric extends glove life and reduce replacement costs
Specifications
Construction | Seamless Knit |
Coating Material | Latex |
Color | Hi-vis Yellow, Black |
Exterior Finish | Fully Textured |
Hand | Specific |
Material | Nylon |
Size | Small |
For Use With (Application) | Refrigeration, Food Processing, Commercial Fishing, and Construction |
Glove Cuff Style | Knit |
Liner Material | Acrylic |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction