Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ Hi-Vis Crinkle Latex Coated Seamless Knit Acrylic Gloves
Textured latex coating enhances grip capabilities in wet or dry conditions, in addition to providing abrasion resistance. Acylic material provides economical cold-weather protection for refrigeration, food processing, and outdoor winter activities.
Specifications
Color | Hi-Vis Yellow, Black |
---|---|
Coating Material | Latex |
For Use With (Application) | Refrigeration, Food Processing, Commercial Fishing, and Construction |
Hand | Specific |
Material | Nylon |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-046-402
|
PIP™
411420/L |
Large |
Dozen of 12 for $75.30
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
19-046-403
|
PIP™
411420/XL |
X-Large |
Dozen of 12 for $75.30
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
19-046-400
|
PIP™
411420/S |
Small | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.Due to product restrictions, please Sign In to purchase or view availability for this product. | N/A |
19-046-401
|
PIP™
411420/M |
Medium | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.Due to product restrictions, please Sign In to purchase or view availability for this product. | N/A |
Description
- Acrylic material provides economical cold weather protection
- Latex coating enhances grip capabilities in wet/dry conditions
- Knit wrist prevents dirt and debris from entering the glove
- Hi-vis coloring increases worker safety in low-light environments
- Gloves quickly evaporate moisture and perspiration from the skin
- Launderable fabric extends glove life and reduce replacement costs
Specifications
Hi-Vis Yellow, Black | |
Refrigeration, Food Processing, Commercial Fishing, and Construction | |
Nylon | |
41-1420 |
Latex | |
Specific | |
Knit |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title