Learn More
Wells Lamont™ FlexTech™ Hi-Vis Synthetic Knit Palm Coated Glove
Glove can be used in temperatures from -70° to 300°F and can handle dry ice for short periods of time. Provides additional protection in high wear/high risk areas of hand. Wells Lamont Industrial™ FlexTech™ Hi-Vis Synthetic Knit Palm Coated Glove is a light weight glove that offers great awareness in the workplace.
$52.82 - $184.00
Specifications
Coating Material | Latex |
---|---|
Color | Lime Green |
Latex Free | No |
Powdered | Powder Free |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-148-853
|
Wells Lamont™
Y9239TXXL |
2X-Large |
Dozen of 12 for $52.82
Case of 12 DZ for $1,874.00 |
|
19-148-852
|
Wells Lamont™
Y9239TXL |
X-Large |
Dozen of 12 for $181.80
Case of 12 DZ for $2,190.00 |
|
19-148-851
|
Wells Lamont™
Y9239TL |
Large |
Dozen of 12 for $184.00
Case of 12 DZ for $1,874.00 |
|
19-148-850
|
Wells Lamont™
Y9239TM |
Medium |
Dozen of 12 for $181.80
Case of 12 DZ for $2,190.00 |
|
Description
- Can be used in temperatures from -70° to 300°F
- Can handle dry ice for short periods of time
- Hi-Vis green light weight synthetic knit shell
- Latex palm provides outstanding grip
- Knit wrist construction prevents dirt and debris from directly contacting the hand
- Non-slip surface allows workers to work more efficiently and increase their grip
- The open, uncoated back circulates air, allowing hands to breathe and keeping them cool and comfortable
Specifications
Latex | |
Lime Green | |
No | |
Powder Free |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.