Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Hi-Vis T-Shirts with Reflective Stripes
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Lightweight polyester moisture wicking material
- One 2 in. silver reflective stripe around waist
- Two 2 in. silver reflective stripes applied vertically over the shoulders
- Chest pocket with hook and loop closure measures 5.5 x 5.5 in.
- Individually packaged
Specifications
Size | 2X-Large |
Material | Polyester |
Color | Hi-vis Lime |
No. of Pockets | 1 |
Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
Size (English) Chest | 27 in. |
Tape Type | China Brand Flat Silver |
Length (English) | 32 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction