Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Hibar™ HPLC Columns, 150-4.6
Available in a variety of stationary phases that function in normal and/or reverse phase. MilliporeSigma Hibar™ HPLC Columns, 150-4.6 come with customized packing (please specify packing material) and are 150mmL x 4.6mmI.D.
$1057.00 - $1493.00
Specifications
Diameter (Metric) | 4.6 mm |
---|---|
Length (Metric) | 150 mm |
Packing Material | Customized (specify packing material) |
Column Type | Hibar™ HPLC Column |
Catalog Number | Mfr. No. | Stationary Phase | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Stationary Phase | Price | Quantity & Availability | |||||
M1500097070
|
MilliporeSigma™
1500097070 |
CN10 |
Each for $1,057.00
|
|
|||||
M1500097075
|
MilliporeSigma™
1500097075 |
DIOL5 |
Each for $1,057.00
|
|
|||||
M1500097138
|
MilliporeSigma™
1500097138 |
RP18 |
Each for $1,316.00
|
|
|||||
M1500097174
|
MilliporeSigma™
1500097174 |
SI3 |
Each for $1,430.00
|
|
|||||
M1500097220
|
MilliporeSigma™
1500097220 |
RP8 |
Each for $1,493.00
|
|
|||||
Specifications
4.6 mm | |
150 mm | |
Customized (specify packing material) | |
Hibar™ HPLC Column |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title