Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moore Medical Hibiclens Liquid Antiseptic Skin Cleanser
Acts as a surgical scrub, a patient pre-operative skin preparation, a healthcare personnel hand wash and a skin wound and general skin cleaner
Specifications
Color | Pink |
---|---|
Product Type | Hibiclens Liquid Antiseptic Skin Cleanser |
Format | Liquid |
For Use With (Application) | For use as a surgical scrub, patient pre-operative skin preparation, healthcare personnel hand wash, skin wound and general skin cleaner |
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
19-037-687
|
Moore Medical
11126 |
473.17mL | 16 oz. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
19-064602
|
Moore Medical
37892/DEL |
3.78L | 1 gal. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
- Fast-acting antimicrobial effect
- Nondrying with low skin-irritation potential
- Contains 4% w/v HIBITANE (chlorhexidine gluconate)
- Inactive ingredients: Fragrance, isopropyl alcohol 4%, purified water, Red 40 and other ingredients
- Comes in flip-cap bottle
Specifications
Pink | |
Hibiclens Liquid Antiseptic Skin Cleanser | |
Liquid | |
For use as a surgical scrub, patient pre-operative skin preparation, healthcare personnel hand wash, skin wound and general skin cleaner |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title