Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Poly Chair - High Bench Height with Medium Back, Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Poly
Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 42 in. work surface & feature ergonomic adjustments, arms, chrome adjustable foot ring, & stationary glides. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.
Description
- Medium Back
- Adjustable from 23.25-33.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
General Seating Chair | |
Yes | |
23.25 to 33.25 in. | |
20 in. | |
Round tube chrome foot ring with internal lock | |
High Bench Height | |
Yes | |
No | |
300 lb. | |
Yes | |
Polyurethane |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Standard | |
Blue | |
Nylon Reinforced Fiberglass | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Yes | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Yes | |
136 kg | |
48 lb. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction