Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Poly Chair Chrome - High Bench Height with Medium Back, Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Poly
Fisherbrand™ Polyurethane Chairs with Medium Back in Chrome are height adjustable for 42 in. work surface & feature ergonomic adjustments, arms, chrome adjustable foot ring, & stationary glides. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.
Description
- Medium Back
- Adjustable from 24.5-34.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
General Seating Chair | |
Yes | |
Yes | |
No | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
136 kg | |
Round tube chrome foot ring with internal lock | |
Blue | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Yes | |
Polyurethane |
48 lb. | |
Yes | |
Yes | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
300 lb. | |
High Bench Height | |
20 in. | |
Polished Cast Aluminum | |
24.5 to 34.75 in. | |
Standard |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction