Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Bench Height Class 10 Blue Polyurethane Clean Room Chair Chrome with Chrome Foot Ring, Medium Back Products for Science Education

Fisherbrand High Bench Height Class 10 Blue Polyurethane Clean Room Chair Chrome with Chrome Foot Ring features industrial grade, puncture, soil, and chemical resistant polyurethane seat. Fully adjustable for high 42 in counters.

$402.00 - $430.00

Specifications

Adjustable (Height) 24.5 to 33.5 in
Base Style CHROME
Capacity 300 lbs
Color BLUE
Lift Type PNEUMATIC
View More Specs

Products 4
Catalog Number With Casters With Tilt Price Quantity & Availability  
Catalog Number With Casters With Tilt Price Quantity & Availability  
S41233 Products for Science Education View Documents YES NO Each for $402.00
Add to cart
 
S41236 Products for Science Education View Documents NO NO Each for $402.00
Add to cart
 
S41237 Products for Science Education View Documents YES YES Each for $430.00
Add to cart
 
S41240 Products for Science Education View Documents NO YES Each for $430.00
Add to cart
 
Description

Description

  • Feature ergonomic adjustments including seat height, seat tilt, back height, and back tilt
  • Optional Larger Back Pad for extra comfort
  • Optional 8-degree forward, 3-degreee backward locking seat tilt
  • For 42 in high work surface
  • 20-Inch diameter chrome foot ring
  • Suitable for Class 10 (ISO Class 4) Clean Rooms
  • Blue, Soil, Puncture, and Chemical Resistant Industrial Grade Polyurethane Seat and Back
  • Non-Marring Casters or Stationary Slides
  • Meets/exceeds ANSI/BIFMA standards
  • 15-year warranty, lifetime warranty on pneumatic lift

Certifications

ANSI/BIFMA

Warranty and Services

15-year on parts, 5-year on upholstery, Lifetime on the pneumatic lift

Specifications

Specifications

24.5 to 33.5 in
300 lbs
PNEUMATIC
HIGH
YES
NO
CHROME
BLUE
POLYURETHANE
HIGH BENCH
NO
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit