Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Grade B Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 42 in. work surfaces & feature ergonomic adjustments, foot ring, & self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making them ideal for clean room environments.
Description
- Medium Back
- Adjustable from 26.25-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Class 100/ISO Class 5 Clean Room
Specifications
Cleanroom Chair | |
300 lb. | |
High Bench Height | |
Yes | |
Polished Cast Aluminum | |
Standard | |
20 in. | |
Yes | |
38 lb. | |
Yes | |
Vinyl |
Round tube chrome foot ring with internal lock | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Class 100/ISO Class 5 | |
26.25 to 36 in. | |
Dark Blue | |
136 kg | |
Yes | |
Yes | |
No | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction