Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl CR Chair - High Bench Height with Med Back, Seat Tilt, Foot Ring, and Stationary Glides in Grade B Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl is easily cleaned making them ideal for clean room environments.
Description
- Medium Back
- Adjustable from 26.25-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
- Class 100/ISO 5 Clean Room
Specifications
Cleanroom Chair | |
Standard | |
Round tube chrome foot ring with internal lock | |
Yes | |
No | |
136 kg | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
No | |
Class 100/ISO Class 5 | |
26.25 to 36 in. | |
Vinyl |
300 lb. | |
20 in. | |
Yes | |
High Bench Height | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Yes | |
38 lb. | |
Dark Blue | |
Polished Cast Aluminum | |
Yes |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction