Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair - High Bench Height with Round Tube Base and Stationary Glides in Polyurethane
Fisherbrand™ Erie Polyurethane Chairs with Round Tube Base are height adjustable for use at 42 in. work surfaces and feature handle in the back rest, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Description
- Adjustable from 25.25-35 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
General Seating Chair | |
Powder-coated steel with fixed foot ring | |
Blue | |
No | |
136 kg | |
300 lb. | |
Yes | |
No | |
Polyurethane |
Powder-coated Steel | |
Standard | |
Yes | |
High Bench Height | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
25.25 to 35 in. | |
No | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction