Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - High Bench Height with Seat Tilt, Adjustable Arms, and Casters in Poly
Newport Polyurethane Chair with Round Tube Base is height adjustable for 42 in. work surfaces and features ergonomic adjustments, handle in back rest, arms, fixed foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Supplier: Fisherbrand™ 91875PBLAACTRTE/EMD
This item is not returnable.
View return policy
Description
- Adjustable from 28 to 38 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
Blue | |
136 kg | |
Pneumatic | |
Yes | |
28 to 38 in. | |
20.87 kg | |
15 year parts, lifetime on pneumatic lift | |
High Bench Height | |
Black | |
68.58 cm |
Yes | |
Yes | |
No | |
Yes | |
46 lb. | |
Adjustable | |
Yes | |
27 in. | |
Powder-coated steel | |
300 lb. | |
Polypropylene |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction