Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - High Bench Height with Seat Tilt, Adjustable Arms, and Stationary Glides in Poly
Newport Polyurethane Chair with Round Tube Base is height adjustable for 42 in. work surfaces and features ergonomic adjustments, handle in back rest, arms, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Supplier: Fisherbrand™ 91875PBLAATRTE/EMD
This item is not returnable.
View return policy
Description
- Adjustable from 26 to 36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
High Bench Height | |
300 lb. | |
20.87 kg | |
No | |
Yes | |
Yes | |
68.58 cm | |
46 lb. | |
Adjustable | |
26 to 36 in. | |
Blue |
136 kg | |
Powder-coated steel | |
27 in. | |
No | |
Yes | |
Yes | |
Pneumatic | |
15 year parts, lifetime on pneumatic lift | |
Yes | |
Black | |
Polypropylene |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction