Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ High Density Polypropylene Danger Sign: CHEMICAL STORAGE
Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$35.25 - $36.75
Specifications
Finish | Not Laminated |
---|---|
Material | Polypropylene |
Quantity | 1 Ea. |
Adhesive Type | Non-adhesive |
Description | High density polypropylene |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-104-882
|
Brady™
116148 |
10 x 7 in. |
Each for $36.75
|
|
|||||
19-104-883
|
Brady™
116149 |
14 x 10 in. |
Each for $35.25
|
|
|||||
Description
- High density polypropylene material is abrasion-resistant and chemical-resistant
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Not Laminated | |
1 Ea. | |
High density polypropylene | |
185°F | |
0.0551 in. | |
-40°F to 185°F |
Polypropylene | |
Non-adhesive | |
Corner Holes | |
-40°F | |
Rectangular | |
CHEMICAL STORAGE |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title