Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ A+ Aloe™ N88 Nitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Inner coating of aloe helps protect hands from chapping, drying and cracking
- Ideal for extended wear
- Textured fingertip finish provides a secure grip
- 100% nitrile construction offers abrasion, chemical and puncture resistance
Specifications
Certifications/Compliance | ASTM D6319, FDA21 CFR 177-2600 |
Chemotherapeutic Rated | No |
Applications | Healthcare, Laboratory, Industrial |
AQL | 1.5 |
Color | Green |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 5.9 mil |
Finger Thickness (Metric) | 0.15 mm |
Latex Free | Yes |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction