Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microflex™ A+ ALOE™ Nitrile Exam Gloves

Manufacturer:  Microflex™ N88210

 View more versions of this product

Catalog No. 19-170-806



Add to cart

Description

Description

With an inner coating of aloe, Microflex™ A+ Aloe™ helps protect hands from chapping, drying and cracking, making them perfect for extended wear. The fully textured finish provides a secure grip, and the 100% nitrile construction offers superior abrasion, chemical and puncture resistance.

Specifications

Specifications

Textured
Beaded/Rolled
Medical, exam
Nitrile
20.5
Powder-free
Non-sterile
24.13cm
Yes
Ambidextrous
Yes
Medium
5.5mil
Green
9.5 in.
AQL 1.5, ISO9001 QMS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit