Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ A+ Aloe™ N88 Nitrile Gloves

Catalog Number 19170809
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Robust aloe and chamomile coated nitrile gloves offer comfortable protection for a variety of industries including healthcare, life science, manufacturing, machinery and equipment.

  • Inner coating of aloe helps protect hands from chapping, drying and cracking
  • Ideal for extended wear
  • Textured fingertip finish provides a secure grip
  • 100% nitrile construction offers abrasion, chemical and puncture resistance
Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600
Chemotherapeutic Rated No
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Size 2X-Large
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) Yes
Model N885-10
Series MICROFLEX™ A+ Aloe™ N88
Tensile Strength 16 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit