Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microflex™ Aloe Flex™ Vinyl Gloves

Soothing aloe helps protect from chapping, drying and cracking

Manufacturer:  Microflex™ V513

 View more versions of this product

Catalog No. 19-167-50



Add to cart

Description

Description

Great for general-purpose use such as maintenance, painting, food handling, and other areas that do not require a medical grade glove.

  • Smooth finish
  • Beaded cuff
  • Powder-free
  • Ambidextrous, nonsterile
  • Manufactured in an IS0 9002 certified facility
  • Length: 9.5 in. (24cm)
  • Thickness: 5mil
  • Color: Green

Compliance

Component materials comply with FDA regulations for food contact. 4.0 AQL.

Specifications

Specifications

Smooth
Ambidextrous
Vinyl
5 mil
Green
9.5 in.
ISO9001 QMS
Beaded/Rolled
Industrial, food
Large
Powder-free
Non-sterile
24cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit