Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High Five™ Applause™ Synthetic Exam Gloves

An economical, latex-free alternative

Manufacturer:  High Five™ Y202

 View more versions of this product

Catalog No. 19-167-41



Add to cart

Description

Description

100% synthetic gloves with high elasticity and tensile strength.

  • Powder-free
  • 24.1cm (9.5 in.) length
  • 5 mil thickness
  • Medical/exam grade
  • Latex-free
  • Color: Natural opaque

Ideal for medical and lab use without aggressive chemicals

Certifications

ISO 9001:2000

Compliance

  • Complies with FDA Bicompatibility Guidance for Medical Devices
  • Passes viral penetration test (ASTM F1671)
  • 510K Approved for medical use

Specifications

Specifications

Smooth
Ambidextrous
laboratory that do not use aggressive chemicals, medical use
Synthetic
5 mil
Natural
9.5 in.
ASTM F 1671, ISO9001 QMS
Beaded/Rolled
Medical, exam
Yes
Medium
Powder-free
Non-sterile
24.1cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit