High Five™ Cobalt™ Nitrile Exam Gloves

Ideal for jobs requiring exceptional tactile sensitivity

Manufacturer: Microflex Corporation N173

 View more versions of this product

Catalog No. 19-166-012

  Check Availability
Add to Cart

    Specifications

    Certifications AQL 1.5, FDA, ASTM F 1671, ISO9001
    Glove Cuff Style Beaded
    Disposable Yes
    Hand Ambidextrous
    Grade Medical, exam
    Length (English) 9.5 in.
    Latex Free Yes
    Length (Metric) 24.13cm
    Material Nitrile
    Powdered No
    Size Large
    Sterile No
    Tensile Strength 20.5
    Thickness 3mil
    Coating Material Textured finger
    Color Cobalt blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit