Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microflex™ Industrial Latex Gloves

Offer exceptional dexterity

Manufacturer:  Microflex™ L491

 View more versions of this product

Catalog No. 19-167-00

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.

Alert:

This product contains natural rubber latex, a component of which may cause an allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of this product.


Description

Description

Great for work areas such as food processing and other industrial areas where a medical-grade glove is not required.

  • Latex construction
  • Textured finish
  • Beaded cuff
  • Powdered or powder-free
  • Ambidextrous, nonsterile
  • Manufactured in an IS0 9002 certified facility
  • Length: 9.5 in. (24cm)
  • Thickness: 5.5mil
  • Color: Natural

Compliance

Component materials comply with FDA regulations for food handling. 4.0 AQL.

Specifications

Specifications

Textured
food processing and other industrial areas
Small
Powdered
Non-sterile
24cm
Beaded/Rolled
Latex
4.5mil
Natural
9.5 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit