Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ L49 Industrial Latex Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
Used in work areas such as food processing and other industrial applications
- Latex construction
- Textured finish
- Beaded cuff
- Powdered
- Ambidextrous, non-sterile
- Manufactured in an IS0 9002 certified facility
- Length: 9.5 in. (24 cm)
- Thickness: 5.5 mil
- Color: Natural
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Applications | Laboratory, Industrial |
AQL | 4 |
Color | Natural |
Finger Thickness (English) | 4.3 mil |
Finger Thickness (Metric) | 0.11 mm |
Material | Latex |
Palm Thickness (English) | 3.5 mil |
Palm Thickness (Metric) | 0.09 mm |
Powdered | Powdered |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction