Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ N24 Industrial Nitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
Nitrile gloves are manufactured using a soft and stretchy formulation to offer durability and comfort
- 100% nitrile construction
- Textured finish
- Beaded cuff
- Powdered
- Ambidextrous, non-sterile
- Manufactured in an IS0 9002 certified facility
- Length: 9.5 in. (24 cm)
- Thickness: 4.7 mil
- Color: Blue
Specifications
Certifications/Compliance | FDA, ISO 9002 |
Color | Blue |
Material | Nitrile |
Powdered | Powdered |
Size | Small |
Thickness (English) | 4 mil |
Thickness (Metric) | 0.10 mm |
Length (English) | 9.5 in. |
Length (Metric) | 24 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction