Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High Five™ Industrial Synthetic Gloves

Durable, economical, latex-free protection

Manufacturer:  High Five™ Y254

 View more versions of this product

Catalog No. 19-167-47

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Gloves look and feel like latex, but are 100% synthetic. Use in areas where a medical-grade glove is not required.

  • Synthetic construction
  • Smooth finish
  • Beaded cuff
  • Powder-free
  • Ambidextrous, nonsterile
  • Manufactured in an IS0 9002 certified facility
  • Length: 9.5 in. (24cm)
  • Thickness: 4mil
  • Color: Natural Opaque

Compliance

Complies with FDA regulations for food handling. 4.0 AQL.

Specifications

Specifications

Smooth
Ambidextrous
X-Large
Powder-free
Non-sterile
24cm
Beaded/Rolled
Synthetic
5 mil
Natural
9.5 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit