Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microflex™ Industrial Vinyl Gloves

Outstanding elasticity and tensile strength

Manufacturer:  Microflex™ V241

 View more versions of this product

Catalog No. 19-167-24

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Great for applications that do not require a medical grade glove such as food prep, light-duty cleaning and general maintenance.

  • Vinyl construction
  • Smooth finish
  • Beaded cuff
  • Ambidextrous, nonsterile
  • Length: 9.5 in. (24cm)
  • Thickness: 4mil
  • Color: Clear

Compliance

Manufactured in an IS0 9002 certified facility. Exceeds ASTM™ D 5250 standard. Component materials comply with FDA regulations for food contact. 4.0 AQL.

Specifications

Specifications

Smooth
Ambidextrous
Vinyl
4 mil
Clear
9.5 in.
ISO9001 QMS, ASTM D 5250, FDA, AQL 4.0
Beaded/Rolled
Industrial, food
Small
Powdered
Non-sterile
24cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit