Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ V24 Powdered Vinyl Industrial Glove
Click to view available options
Powdered; X-Large
Description
For applications that do not require a medical grade glove such as food prep, light-duty cleaning and general maintenance.
- Vinyl construction
- Smooth finish
- Beaded cuff
- Ambidextrous, nonsterile
- Length: 9.5 in. (24 cm)
- Thickness: 4 mil
- Color: Clear
Specifications
Certifications/Compliance | FDA 21 CFR 177-2600 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Applications | Industrial |
AQL | 4 |
Color | Clear |
Exterior Finish | No Texture |
Finger Thickness (English) | 5.1 mil |
Finger Thickness (Metric) | 0.13 mm |
Material | Vinyl |
Palm Thickness (English) | 2.8 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction