High Five™ Industrial Vinyl Gloves

Outstanding elasticity and tensile strength

Manufacturer: Microflex Corporation V243

 View more versions of this product

Catalog No. 19-167-26

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications ISO9001 QMS, ASTM D 5250, FDA, AQL 4.0
    Glove Cuff Style Beaded
    Grade Industrial, food
    Length (English) 9.5 in.
    Size Large
    Thickness 4mil
    Color Clear
    Hand Ambidextrous
    Length (Metric) 24cm
    Material Vinyl
    Powdered Yes
    Sterile No
    Coating Material Smooth

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit