Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microflex™ White Nitrile Exam Gloves

Premium nitrile gloves offers excellent protection and a high chemical resistance

$33.10

Specifications

Certifications/Compliance AQL 1.5, ISO9001 QMS
Coating Material Textured
Color White
Length (English) 9.5 in.
Length (Metric) 24.13 cm
View More Specs

Products 4
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-156-131
View Documents
Microflex™
N80210
Medium Pack of 100 for $33.10
Case of 10 PK for $251.42
Add to cart
 
19-156-132
View Documents
Microflex™
N80310
Large Pack of 100 for $33.10
Case of 10 PK for $251.42
Add to cart
 
19-156-130
View Documents
Microflex™
N80110
Small Pack of 100 for $33.10
Case of 10 PK for $251.42
Add to cart
 
19-156-133
View Documents
Microflex™
N80410
X-Large Pack of 100 for $33.10
Case of 10 PK for $251.42
Add to cart
 
Description

Description

  • Powder-free
  • Length: 9 in.
  • Palm: 5.5mil
  • Medical/exam grade
  • Nitrile eliminates risk of latex protein allergies
  • White

Certifications

510K approved for medical use

Specifications

Specifications

AQL 1.5, ISO9001 QMS
White
24.13 cm
Non-sterile
Beaded/Rolled
Ambidextrous
Powder-free
5.5 mil
Textured
9.5 in.
Nitrile
Yes
Medical, exam
Yes
20.5
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit